Clamping grip pliers, C type
Clamping grip pliers, C shape
CLMPLOKPLRS-C-L630MM
Art.-no. 071309 21
EAN 4045727295595
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High, long clamping bracket for especially large range
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-handed operation - pulling instead of pressing
- Made from high-strength rolled and partly forged steel
Product information
Datasheets(X)
Application area
Suitable for clamping and securing components in inaccessible locations
![]() | |
Length | 630 mm |
Min./max. clamping width | 0-400 mm |
Clamping depth (T) | 410 mm |
Height (W) | 103 mm |
