Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating

ISO 8752 steel, zinc flake, silver
SPGPIN-ISO8752-ST-(ZFSH)-8X30

Art.-no. 444348 30

EAN 4056807297101

Individual price display after login
Clamping pin/clamping sleeve ISO 8752, spring steel with silver zinc-flake coating

Art.-no. 444348 30

Individual price display after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for transmitting high shear forces

  • High corrosion resistance due to zinc-flake coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Length (l1)

30 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Design

Heavy-duty design

Standards

ISO 8752

Height of flat point

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information