Clamping pin/clamping sleeve, slotted, heavy-duty design ISO 8752 A2 stainless steel
ISO 8752 A2 stainless steel, plain
SPGPIN-ISO8752-A2-6X20
Register now and access more than 125,000 products
Suitable for transmitting high shear forces
![]() | |
Nominal diameter (d1) | 6 mm |
Length (l1) | 20 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Design | Heavy-duty design |
Standards | ISO 8752 |
Datasheets(X)
CAD data (available after login)