Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Claw gripper, flexible

Flexible claw gripper
CLWGRB-L525MM

Art.-no. 0695559200

EAN 4011231605755

Individual price display after login
Claw gripper, flexible

Art.-no. 0695559200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With flexible shaft, returns to initial straight position
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For gripping even non-magnetic parts or e.g. electronic components in hard-to-reach places

Length

525 mm

Max. grip range

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information