Cleaning brush for REBAR with M8 connecting thread For REBAR with M8 connecting thread
Cleaning brush for REBAR w/ connecting thread M8
CLNBRSH-MA-DRLHO32MM-ST-THRM8
Register now and access more than 125,000 products
Steel wire brush with M8 connecting thread
Hole cleaning with reinforcement attachment with subsequent mortaring (WIT-REBAR)
Nominal drill hole diameter | 32 mm |
Suitable for rod diameter | 24, 25 |
Outer diameter | 34 mm |
Length | 180 mm |
Filling length | 140 mm |
Connection thread | M8 |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!