Cleaning table Parts Cleaner
Cleaning table, Parts Cleaner
CLNDEV-(PARTS CLEANER)-(VOV-FREE)
Register now and access more than 125,000 products
Cleaning liquid heated to 42°C
- Optimises the cleaning performance
- Pleasant working temperature.
Easy and user-friendly operation
- Flexible jointed hose with flat nozzle for rinsing parts
- Operating hours meter for detecting maintenance intervals
Sturdy design
- Stable, sturdy lower section of the device
- Large, lockable cleaning basin with excellent load-bearing capacity
- Sturdy cleaning brush for mechanically cleaning heavily soiled parts
- Insulated, double-walled tank
Please read the operating manual in full and strictly observe the instructions therein before commissioning the device. Do not use solvents or highly alkaline or acidic media. Be sure to avoid carrying over flammable solvents (carburettor fuel/petrol). Residual current circuit breaker for additional protection included in scope of delivery. The device automatically switches off when the minimum fill level is reached (level switch).
Recommended waste code number for used cleaner: 070601.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Material of tank | LDPE - low density polyethylene, double-walled |
Height | 122 cm |
Width | 102 cm |
Working height | 95 cm |
Depth | 77 cm |
Material of heater | Stainless steel |
Flow capacity | 3 l/min |
Pump power | 40 W |
Heating capacity | 1000 W |
Operating hour meter | 420 h |
Nominal voltage | 230 V/AC |
Load capacity | 250 kg |
Contents | 100 l |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)

FILTCART-F.CLNDEV

CLNBRSH-F.CLNDEV-POLYSET
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!