Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Clevis load hook with forged latch, QC 8

Clevis hook GK8 with latch
HOK-CLEVIS-CHN-GD8-(2,0T)-D7/8

Art.-no. 516278208

EAN 4058794804829

Individual price display after login
Clevis load hook with forged latch, QC 8

Art.-no. 516278208

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

End fitting for lifting chain
  • Quality class 8

  • Painted red
  • Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677

  • Designed for a load of 20,000 load changes
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Load-carrying capacity (WLL)

2000 kg

Chain diameter

7/8 mm

Mouth width (w1)

29.5 mm

Adapter diameter (d2)

8.7 mm

Internal diameter (b4)

24.5 mm

Hook width (b3)

27 mm

Height (h1)

9.8 mm

Bolt diameter (d3)

9 mm

Hook length (l2)

86.3 mm

Hook thickness (s1)

19 mm

Product weight (per item)

395.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information