Click-lock sealing assortment
Sealing for protective cap assortment
SEAL-F.PROTCAP-CLICKLOCK
COOLIUS
Register now and access more than 125,000 products
Provides security
- If the click-lock sealing turns out to be broken at the next vehicle service check, you know that a third party has worked on the system since the last service check.
- Manipulation insulated labels with unique serial numbers for caps, engine compartments, work orders and invoices.
Assortment of 25 blue click-lock caps for Lo-side and 25 red click-lock caps for Hi-side.
Type of refrigerant | R134a |
Length | 35 mm |
Diameter | 25 mm |
Product weight (per item) | 10.000 g |
Outer diameter | 28 mm |
Material | Plastic |
Colour | Blue, Red |
Datasheets(X)