Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Clip remover

Clip remover, blade aperture with 1-part handle
TL-MP-CLIPHOLD-280MM

Art.-no. 071434 52

EAN 4011231715669

Individual price display after login
Clip remover

Art.-no. 071434 52

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For gentle removal of clips on internal trims.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

165 mm

Blade opening

16 mm

Length

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information