Closed-end blind rivet, dome head ISO 15976 dome head steel/steel
ISO 15976 dome head steel/steel
RIV-ISO15976-ST/ST-(0,5-1,5)-3,2X6,0
Art.-no. 51454326
EAN 4046777047004
Register now and access more than 125,000 products
The dimensions and tolerances defined in EN ISO 15976 must be observed.
Datasheets(X)
![]() | |
Nominal diameter x length (Ø d1 x l1) | 3.2 x 6 mm |
Head diameter (dk) | 6.7 mm |
Head height (k1) | 1.3 mm |
Min./max. grip range | 0.5-1.5 mm |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
ISO | 15976 |
Drill hole diameter | 3.3 mm |
Shear-fracture load | 1150 N |
Tensile fracture load | 1300 N |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
