Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Club hammer

Club hammer with plastic shaft
CLBHAM-PLAHND-1000G

Art.-no. 0714734510

EAN 4038898426318

Individual price display after login
Club hammer

Art.-no. 0714734510

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust 3-component handle for use in the toughest conditions
  • Sturdy and easy to handle under high-stress conditions

  • German type in line with DIN 6475
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

1000 g

Length (L)

260 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information