Collated nails and gas cartridge NG C45
Collated nails and gas cartridge NG CS-45
NL-(DIGA CS-45)-FUELCELL-15MM
Register now and access more than 125,000 products
iBMB MPA TU Braunschweig
MPA BS no.: 2101-126-16-CM:
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
MPA BS no.: 2100-376-17-CM
Expert report on the fire behaviour of dividers with double-sided planking made of plasterboard according to DIN EN 520 or DIN 18180 and a substructure according to DIN 18182-1 in conjunction with mounting on solid components
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
- Fastening of U-profiles in dry walling
- Attachments in the installation area, dry walling etc. on concrete substrate (normal concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206 as well as steel and masonry made of solid bricks
Material of nail | Steel |
Superficie | Zinc plated |
Length of nail | 35 mm |
Diameter of nail | 2.6 mm |
Head diameter | 6.3 mm |
Number of nails | 1000 PCS |
Contents | 60 ml |
Datasheets(X)