Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Comb nail / anchor nail

Ridge nail/anchor nail steel zinc plated
RIDGNL-(A3K)-4X60MM

Art.-no. 0681940060
EAN 4063275159077
Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue coated (A2K)
  • The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Angle brackets, joist hangers, cross connectors, steel plates and moulded steel plate parts, rafter-to-purlin connectors, rafter foot fittings, perforated plates, flat steel anchors, diagonal bracing etc.

Diameter

4 mm

Length

60 mm

Head diameter

8 mm

Material

Steel

Surface

Zinc plated

Thread length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information