Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Comb nail / anchor nail

RIDGNL-(A3K)-4X75MM

Art.-no. 0681940075

EAN 4011231561280

Individual price display after login
Comb nail / anchor nail

Art.-no. 0681940075

Individual price display after login
Quantity
PU
x 250 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Galvanised steel, blue coated (A2K)
  • The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Angle brackets, joist hangers, cross connectors, steel plates and moulded steel plate parts, rafter-to-purlin connectors, rafter foot fittings, perforated plates, flat steel anchors, diagonal bracing etc.

Diameter

4 mm

Length

75 mm

Head diameter

8 mm

Material

Steel

Surface

Zinc plated

Thread length

66 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information