Combi hexagon tapping screw with captive washer
Steel zinc plated with washer
SCR-HEX-WSH18-C-WS10-(A2K)-6,3X25
Art.-no. 0129086325
EAN 4062856583560
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 25 mm |
Washer diameter (d2) | 18 mm |
ISO | 10510 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Washer thickness (h1) | 1.6 mm |
Form | C |
External drive (s1) | WS10 |
Head height (k1) | 4.8 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
