Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Combi screw

KOMBI-SHR-DIN7985-4.8-Z4-1-PZ-(A2K)-M4X8

Art.-no. 0991335270

EAN 4045727733912

Individual price display after login
Combi screw

Art.-no. 0991335270

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7985

Nominal diameter

4 mm

Length

8 mm

Internal drive

H2

Property class

4.8

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information