Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Combi sheet-metal tapping screw with washer

Steel zinc plated with washer and lock toothing
SCR-HEX-WSH-TAPITS-C-1/4-SL-(A2K)-4,8X19

Art.-no. 013048 19

EAN 4011231192446

Individual price display after login
Combi sheet-metal tapping screw with washer

Art.-no. 013048 19

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue coated (A2K)
  • Self-drilling

  • With slotted hexagon head

  • With pressed-on washer and locking teeth

  • For metal sheets up to 1 mm thick

  • No pre-drilling necessary, as the sheet-metal tapping screw lightly spot-drills the metal and pulls itself in automatically

  • Secure tightening of connection is guaranteed, as the sheet-metal tapping screw forms a rim hole in the sheet upon entry
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

19 mm

Head height (k1)

2.6 mm

Flange diameter (d2)

10 mm

Washer thickness (h1)

1 mm

External drive (s1)

WS1/4

Other standard

Company standard

Shape of tip

Tip

Head type

Hexagon head with collar

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

Yes

Drive type

Outer hexagon

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information