Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Combi stone drill bit assortment 13 pieces

Stone drill combi assortment 13 pieces
DRL-STN-SORT-COMBI-(6-10)-13PCS

Art.-no. 0641400033

EAN 4050641971333

Individual price display after login
Combi stone drill bit assortment 13 pieces

Art.-no. 0641400033

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This assortment has everything you need to drill professional-quality anchor holes - even when working with the hardest of ceramics.

Stoneware drill bit


  • Specially developed cemented carbide plate geometry (multi-surface precision grinding)

  • No cooling is required


MFD-S multi-purpose drill bit


  • Extra-sharp carbide cutting edges with special diamond grinding on all sides

  • Outstanding, rapid transport of drilling dust

  • PGM tested


DUO-S impact drill bit


  • No slipping in the drill chuck

  • Precise spot drilling

  • Hammer-resistant, extremely robust and designed for the toughest applications

  • Fast drilling process

  • Suitable for rotary and impact drilling

  • PGM tested
Notice

For further information, please refer to the individual products.



Porcelain tile drill bit


  • Max. rotation speed 200 rpm

  • Not suitable for impact drilling. For rotary drilling only.

  • Optimum contact pressure: 35-45 kg

  • If the recommended drilling speed is observed and the optimum contact pressure applied, but you can no longer hear a "scraping" sound, the drill bit has reached the end of its service life.

  • Avoid placing high contact pressure on the drill bit when it is not rotating -> Risk of breakage!

  • Contact pressure too low and/or drilling speed too high -> Service life ends prematurely!

  • Avoid tilting and swivelling movements during the drilling process -> Risk of breakage!

  • We recommend drilling test holes (ideally in waste material from the tiles to be drilled)


Multi-purpose drill bit


Not suitable for impact drilling. For rotary drilling only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Stoneware drill bit


Rotary drilling in stoneware tiles, tiles, glass (not safety glass) and porcelain. Ideal for electric and cordless drills.



Multi-purpose drill bit


Rotary drilling in tiles, solid brick, roofing tiles, hollow brick, stone, marble, wood, plastic, metal etc.


Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.



Impact drill bit


Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.

Instructions

Stoneware drill bit


1. Start the hole with point precision, applying light pressure


2. Switch on the drill


3. Apply full contact pressure -> "Scraping" sound must be heard


4. Use reduced contact pressure once the tile has been fully penetrated

Number of pieces in assortment/set

13 PCS

Combi stone drill bit assortment 13 pieces including:
DUO-S impact drill bit, 1/4-inch hexagonal shank
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D10-L120-WL80MM

Description:
10 mm; Length: 120 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D6-L100-WL54MM

Description:
6 mm; Length: 100 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank
1 x
DUO-S impact drill bit, 1/4-inch hexagonal shank

DRL-IMP-HEX-E-D8-L120-WL80MM

Description:
8 mm; Length: 120 mm
High-performance impact drill bit with the features of a hammer drill bit.
Quantity: 1 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank
1 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D10-L120-WL80MM

Description:
Length: 120 mm; 10 mm
The MFD-S multi-purpose drill bit can drill through virtually any material
Quantity: 1 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank
2 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D6-L100-WL54MM

Description:
Length: 100 mm; 6 mm
The MFD-S multi-purpose drill bit can drill through virtually any material
Quantity: 2 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank
2 x
MFD-S multi-purpose drill bit, 1/4-inch hexagonal shank

DRL-GENPURP-MFDS-HEX-E-D8-L120-WL80MM

Description:
Length: 120 mm; 8 mm
The MFD-S multi-purpose drill bit can drill through virtually any material
Quantity: 2 x
Porcelain stoneware drill bit with straight shank
1 x
Porcelain stoneware drill bit with straight shank

DRL-TLE-STNWARE-CYL-D10MM

Description:
10 mm; Length: 122 mm
The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.
Quantity: 1 x
Porcelain stoneware drill bit with straight shank
2 x
Porcelain stoneware drill bit with straight shank

DRL-TLE-STNWARE-CYL-D6MM

Description:
6 mm; Length: 117 mm
The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.
Quantity: 2 x
2 x
Porcelain stoneware drill bit with straight shank

DRL-TLE-STNWARE-CYL-D8MM

Description:
8 mm; Length: 119 mm
The ideal solution, even for extremely hard porcelain stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain.
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information