Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Combination first-aid bag DIN 13164:2022

First-aid bag, Kombi
1STAIDBG-COMBI-DIN13164

Art.-no. 08995209

EAN 4038898863694

Individual price display after login
Combination first-aid bag DIN 13164:2022

Art.-no. 08995209

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Space-saving vehicle combi bag with bandaging material in accordance with DIN 13164:2022 with European warning triangle

Scope of delivery:


  • 2x Type I face masks DIN EN 14683

  • 1x roll of adhesive plasters DIN 13 019 - A, 5 x 2.5 cm

  • 1x plaster assortment, 14 pieces, DIN 13 019

  • 2x skin wipes

  • 1x dressing sachet DIN 13 151 - K

  • 2x dressing sachets DIN 13 151 - M

  • 1x dressing sachet DIN 13 151 - G

  • 1x bandage DIN 13 152 - A

  • 3x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m

  • 2x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m

  • 3x compresses 100 x 100 mm; 1 x 2 pcs; paper in accordance with DIN 58953-2

  • 1x triangular bandage DIN 13 168 - D

  • 1x pair of scissors DIN 58 279 - A 145

  • 1x gold/silver thermal blanket, 1600 x 2100 mm

  • 4x large seamless PVC vinyl gloves

  • 1x first aid brochure in 6 languages

  • 1x contents list


High-quality nylon bag with water-repellent coating and zip on three sides

Notice

Contents in accordance with DIN 13164:2022 plus European warning triangle

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

435 mm

Width

100 mm

Height

75 mm

DIN

13164

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information