Combination pliers
Combination pliers, others
COMBIPLRS-CHROME-L200MM
Art.-no.
577201 556
EAN 4053479561233
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Length (L) | 200 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Surface | Chrome plated |
Material | Steel / plastic |
Material of handle | 1-component plastic |
ISO | 5746 |