Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Combination pocket knife

Folding pocket knife combi
POKTKNFE-COMBI-110MM

Art.-no. 071566 567

EAN 4065746430760

Individual price display after login
Combination pocket knife

Art.-no. 071566 567

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality stainless blade and trapezoidal blade holder for precise cutting. Robust metal handle.
  • High-quality 440 A stainless steel blade with razor-sharp cutting edge

  • Lock with push button holds both blades securely in position

  • Stainless trapezoidal blade holder with quick-change mechanism

  • Ergonomic and sturdy knife handle

  • Includes high-quality nylon belt bag

  • Including 1 trapezoidal blade
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

110 mm

Blade length

62 mm

Material of handle

Aluminium

Material

Stainless steel, 1.4034

Spare parts for this product:
Trapezoidal blade in dispenser

BLDE-KNFE-TRAPEZE

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information