Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Combination wrench, inch with POWERDRIV®

Combination wrench inch
COMBIWRNCH-ANGLD-1/4IN

Art.-no. 071330301

EAN 4024835153096

Individual price display after login
Combination wrench, inch with POWERDRIV®

Art.-no. 071330301

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Short shape, ZEBRA® professional-quality tool

Robust, short wrench with box and open ends


  • The extremely strong open end with 15° offset even loosens seized screws

  • The box end with 15° offset can be used to tighten the most common screw types in recessed positions

  • The bi-hex POWERDRIV drive ensures gentle, fast working

  • The versatility of the tool reduces costs for replacement and storage


Standard-compliant design


  • The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools


Particularly high quality for a long service life


  • With reliable chromium-vanadium steel

  • The surfaces are chrome plated and heads and box end are polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the combination wrench reduces costs for replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

1/4 inch

Length (L)

100 mm

Ring thickness (a1)

5.5 mm

Thickness of jaw (a2)

3.7 mm

Width of jaws (outside) (b)

14 mm

External diameter of ring (d)

10.5 mm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information