Combination wrench, inch with POWERDRIV®
Combination wrench inch
COMBIWRNCH-ANGLD-15/16IN
Register now and access more than 125,000 products
Robust, short wrench with box and open ends
- The extremely strong open end with 15° offset even loosens seized screws
- The box end with 15° offset can be used to tighten the most common screw types in recessed positions
- The bi-hex POWERDRIV drive ensures gentle, fast working
- The versatility of the tool reduces costs for replacement and storage
Standard-compliant design
- The tool complies with the DIN 3113 A/ISO 3318/7738 standard for screwdriving tools
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and heads and box end are polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The durability of the combination wrench reduces costs for replacement and storage
Datasheets(X)
![]() | |
Width across flats | 15/16 inch |
Length (L) | 280 mm |
Ring thickness (a1) | 14.5 mm |
Thickness of jaw (a2) | 9 mm |
Width of jaws (outside) (b) | 53 mm |
External diameter of ring (d) | 36.9 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
