Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Combined abrasive fleece/cloth matting body (mixed corundum)

Combi matting body
MATBDY-COMBI-G180/150-60X40X6MM

Art.-no. 0672966418

EAN 4045989366071

Individual price display after login
Combined abrasive fleece/cloth matting body (mixed corundum)

Art.-no. 0672966418

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For shoulder-free matting, line matting, satin finish and removal of dirt and oxide layers on metal.

High sanding effect


Additional abrasive cloths between the abrasive fleece

Notice
  • At high rotation speeds, coarse grain acts finer, and at low speeds fine grain acts coarser

  • Use tools with a low contact pressure; heavy contact pressure causes premature wear

  • If there is insufficient removal, do not increase the contact pressure. Instead, use coarser grains
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x width x shaft diameter

60 x 40 x 6 mm

Colour

Red brown

Material to be processed

Wood, Cr-Ni and other stainless steels, C-steel, Grey cast iron, Non-ferrous metal, Forged steel, Steels bands, Malleable cast iron, Deep-drawn steel, Injection-moulded zinc

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information