Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Compact bolt cutters

Compact bolt cutters
BLTCTR-COMPAT-L200MM

Art.-no. 071506 01

EAN 4024835706278

Individual price display after login
Compact bolt cutters

Art.-no. 071506 01

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For cutting hardened steel wires
  • Inductively hardened precision blades

  • Particularly high cutting performance with low force application thanks to lever transmission
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Max. soft wire diameter cutting capacity

6 mm

Max. medium wire diameter cutting capacity

5.2 mm

Max. hard wire diameter cutting capacity

4 mm

Max. piano wire diameter cutting capacity

3.6 mm

Material

Steel

Material of handle

Polyvinyl chloride

Length in inches

8 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information