Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Compact fluorescent light bulb G23

G23 compact fluorescent light bulb
BULB-ENERGSAFE-TUBE-11W-G23-WW

Art.-no. 0976100411

EAN 4048539447985

Individual price display after login
Compact fluorescent light bulb G23

Art.-no. 0976100411

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For operation with conventional ballast units
  • Slim-line design

  • Integrated starter

  • Energy efficiency class A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For ceiling and wall lights, e.g. in foyers, staircases and basements. For operation with conventional ballast units.

Min./max. nominal voltage

220 / 240 V/AC

Min. frequency

50 Hz

Power rating

11 W

Colour of light

Warm white (WW)

Colour temperature

2700 K

Luminous flux

550 lm

Min. colour rendering index (CRI)

82

Life time of illuminant

8000 h

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information