Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Component for ORSY®system case

BUILDCOMP-SYSCASE-4FOLD-RED

Art.-no. 0961925002

EAN 4046777234794

Individual price display after login
Component for ORSY®system case

Art.-no. 0961925002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

For stationary storage of ORSY®system cases
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Depth

475 mm

Height

1168 mm

Surface

Powder-coated

Material

Steel

Suitable for case height

2 x 8.4.1 (each 54 mm high), 2 x 8.4.2 (each 108 mm high)

Number of drawers

4 PCS

Width (internal dimension of drawer)

504 mm

Depth (internal dimension of drawer)

376 mm

Height (drawer internal dimension)

103 mm

Product weight (per item)

52000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information