Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Component for threaded rods

BUILDCOMP-THRROD-RED

Art.-no. 096199

EAN 4024835626330

Individual price display after login
Component for threaded rods

Art.-no. 096199

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Shelf end, cannot be further built upon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

532 mm

Depth

336 mm

Height

540 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

7000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information