Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Compressed-air filter / Regulator Automatic

Pressure regulator UFR w. filter a. man. automatic
PRESREGL-PN-MODULAR-AUTODRAIN-1/2IN

Art.-no. 0699001121

EAN 4053479197302

Individual price display after login
Compressed-air filter / Regulator Automatic

Art.-no. 0699001121

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Regulates the pressure and retains the humidity of the compressed air system and increases the performance and service life of pneumatic tools

Automatic Drain


Automatically opens when the liquid in the bowl reaches a certain level



No flow loss and no problems with leaks


No double nipples required for connection.



Easy mounting


Wall bracket included.



Minimal space requirement


Block design.



High degree of cleaning of the compressed air


With 5 μm filter element



Precise adjustment of the working pressure


From 0.5 to 10 bar



Lockable pressure regulator


Fixes the set working pressure

Notice
  • Observe the correct installation of the air intake as indicated on the device.

  • The unit must to be installed vertically with the plastic containers turned down to ensure the proper operation.

  • Before removing the cup, make sure there is no air pressure in the unit.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Professional and industrial use on pneumatic systems (compressed air) in mechanical and tire workshops, automotive body shops, metalworking and carpentry.

Instructions

The service units consists of two components:


  • The filter: cleans the air of dirt and condensed water.

  • The regulator / manometer: enables the setting of the exact working pressure for optimum tool performance.


Tip:


The service unit should always be installed as close to the consumers as possible.

Connection thread

1/2 inch

Flow capacity

2600 l/min

Min./max. operating pressure

0.5-10 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information