Compression cable lug DIN 46235
Compression cable lug DIN 46235
COMPCBLLUG-DIN46235-CU-M10,0/95SMM
Art.-no. 0967200271
EAN 4065233038554
Register now and access more than 125,000 products
- For single, multi, fine and superfine wire copper conductors e.g. in accordance with DIN EN 60228 Class 1, 2, 5 and 6
- With markings for correct crimping
The user must check the inserted cable (using a pull-out test, if required).
Datasheets(X)
![]() | |
Wire cross section | 95 mm² |
Flange hole | M10 |
Code number according to standard | 18 |
Wire diameter (d1) | 13.5 mm |
Diameter of hole (d2) | 10.5 mm |
Distance between sleeve end and centre of hole (l1) | 65 mm |
Sleeve length | 35 mm |
Width (b) | 28 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
