Compression cable lug DIN 46235
Compression cable lug DIN 46235
COMPCBLLUG-RG-CU-(J2N)-DIN-M6-6,0SMM

Register now and access more than 125,000 products
- For single, multi, fine and superfine wire copper conductors e.g. in accordance with DIN EN 60228 Class 1, 2, 5 and 6
- With markings for correct crimping
The user must check the inserted cable (using a pull-out test, if required).
![]() | |
Wire cross section | 6 mm² |
Flange hole | M6 |
Code number according to standard | 5 |
Wire diameter (d1) | 3.8 mm |
Diameter of hole (d2) | 6.4 mm |
Distance between sleeve end and centre of hole (l1) | 24 mm |
Sleeve length | 10 mm |
Width (b) | 8.5 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Datasheets(X)