Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Compression tester for petrol engines

COMP-TEST-SET-FUEL-63TLG

Art.-no. 1952006960

EAN 4065746287197

Individual price display after login
Compression tester for petrol engines

Art.-no. 1952006960

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Suitable for checking and documenting compression pressure in petrol engines

Efficient compression pressure measurement


  • Diagram sheet provides dependable verification and is comprehensible to the customer

  • Up to 8 tests (+2 reserve tests) can be registered on the wide scale

  • For compression pressure measurement, motor-specific adapters are mounted between the engine and the compression pressure engraver

  • The extensive assortment of adapters guarantees high market and type coverage

  • The device is also equipped with a pressure release button to repeat the measurement if necessary without disconnecting the device as well as the screw-in adapter from the connection


Scope of delivery


  • 1 x compression pressure engraver petrol, 4 to 17 bar including hose with insertion probe

  • 50 x diagram sheets

  • 1 x spark plug adapter short in each of M10 x 1.00; M12 x 1.25; M14 x 1.25; M18 x 1.50

  • 1 x spark plug adapter long (190 mm) in each of M10 x 1.00; M12 x 1.25; M14 x 1.25

  • 5 x replacement rubber for insertion probe
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideally suited for precise checking and seamless documenting of compression pressure in petrol engines.

Number of pieces in assortment/set

63 PCS

Min. pressure

4 bar

Max. pressure

17 bar

Product weight (per item)

2770.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information