Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Computerized wheel Balancer WB-200 SINGLE-PHASE POWER-230V

WHLBALNR-WB200-SNGL-PHSPWR-230V

Art.-no. 0715000200

EAN 4068362124792

Individual price display after login
Computerized wheel Balancer WB-200 SINGLE-PHASE POWER-230V

Art.-no. 0715000200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

Computerized wheel Balancer WB-200 SINGLE-PHASE POWER-230V
  • Designed for passenger cars, this computerized wheel balancer ensures precise and efficient balancing

  • Equipped with a mechanical clamping device for secure and reliable wheel attachment

  • Features an LED display for clear visibility of balancing data and easy operation

  • Automatically applies rim data, streamlining the balancing process and reducing manual input

  • Includes a wheel guard for enhanced safety during operation

  • Operates on single-phase power, making it suitable for standard electrical setups

  • Incorporates a vibration control system to ensure smooth and accurate balancing

  • Motor-driven balance unit provides consistent and reliable performance

  • Automatic brake function enhances precision by stopping the wheel at the correct position

1 Year Warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

65.000 kg

Max. rim width

508 mm

Min./max. rim diameter

254-610 mm

Wheel guard

Yes

Tyre inflator

No

Vibration control system

Yes

Clamping device

Mechanical

Nominal voltage

230 V

Type of vehicle

Passenger car

Display

LED

Brake

automatically

Wheel lift

No

Drive for balance unit

Motor

Automatically applies rim data

All

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information