Cone grease nipple DIN 71412, shape A, straight, zinc plated steel, inch
DIN 71412 zinc-plated steel shape A hexagon inch
NPL-DIN71412-H2-(A3F)-R3/8ZO
Register now and access more than 125,000 products
With tapered thread
![]() | |
Form | B, H2 |
Nominal diameter (d1) | 3/8 in |
Length (l1) | 23 mm |
Thread length (metric thread) (lg) | 7.0 mm |
Width across flats (s1) | 17 mm |
Standards | DIN 71412 |
Material | Steel |
Surface | Zinc plated |
Thread type | Tapered external pipe thread, Whitworth |
RoHS-compliant | Yes |
Datasheets(X)