Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cone grease nipple, shape B, 45° with self-forming thread

DIN 71412 zp. steel B self-forming thread 45° sq.
NPL-DIN71412-B-H2-(A3F)-WS9-4PT-SFG8X1

Art.-no. 098686 81

EAN 4053479671321

Individual price display after login
Cone grease nipple, shape B, 45° with self-forming thread

Art.-no. 098686 81

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 71412, shape B, zinc-plated steel
  • With self-forming thread, tapered

  • Square design

  • Distinguishing feature from standard cone grease nipples: Assignment grooves beneath cone head
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Form

B, H2, Square-cut

Nominal diameter (d1)

8 mm

Length (l1)

20.5 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

9 mm

Standards

DIN 71412

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information