Conical countersink assortment TiN 90° DIN 335 C
Conical countersink cassette HSS, titanium nitride
CNTSNK-CONI-SORT-HSS-90°-TIN-(6,3-20,5)
ZEBRA




Register now and access more than 125,000 products
Up to 30% higher cutting speeds and service life doubled or even quadrupled compared to blue ring
TiN coating
Burr- and chatter-free countersinking and deburring
Precision conical countersink with 3 cutting edges, precision-ground
Optimised flute geometry
Outstanding chip formation and removal
See overview tables for countersink/material assignments
Number of pieces in assortment/set | 6 PCS |
Material to be processed | Steel, Cast metal |
Quality | ZEBRA-Premium |
Standards | DIN 335 |
Form | C |
Cutting material | HSS |
Countersink angle | 90 Degree |
Surface | TiN |
Number of cutting edges | 3 PCS |
Shank style | Cylindrical |
Service life (points system) | 3 of 4 points |
Countersinking speed (point system) | 3 of 4 points |
Countersinking quality (point system) | 2 of 4 points |
Versatility (points system) | 2 of 4 points |
Countersinking behaviour (point system) | 2 of 4 points |
Material of sub-group | General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron |
Datasheets(X)

CNTSNK-CONI-MA-HSS-90DGR-TIN-D6,3MM
ZEBRA
CNTSNK-CONI-MA-HSS-90DGR-TIN-D8,3MM
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!