Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Conical countersink blue ring HSS, DIN 335C, 90°

Conical countersink HSS, blue ring
CNTSNK-CONI-MA-BLUE-HSS-90DGR-D12,4MM

Art.-no. 069401712

EAN 4011231603201

Individual price display after login
Conical countersink blue ring HSS, DIN 335C, 90°

Art.-no. 069401712

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Designed specifically for processing conventional steels and cast iron.

Burr- and chatter-free countersinking and deburring


Precision conical countersink with three cutting edges, precision-ground



Optimised flute geometry


Excellent chip formation and removal



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material to be processed

Steel, Cast metal

Quality

ZEBRA-Premium

Spot-facer diameter (d1)

12.4 mm

Shank diameter (d2)

8 mm

Tip diameter (d3)

2.8 mm

Length (l1)

56 mm

Number of cutting edges (Z)

3 PCS

Standards

DIN 335

Form

C

Cutting material

HSS

Countersink angle

90 Degree

Surface

Uncoated

Shank style

Cylindrical

Service life (points system)

2 of 4 points

Countersinking speed (point system)

2 of 4 points

Countersinking quality (point system)

2 of 4 points

Versatility (points system)

1 of 4 points

Countersinking behaviour (point system)

2 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron

Assignment of conical countersink to screw standards
Conical countersink nominal diameter d1 For countersunk head screws For countersunk head screws
DIN EN ISO 10642
(Formerly DIN 7991)
DIN EN ISO 2009, 2010, 7046, 7047
(Formerly DIN 963,964,965,966)
6,300 M3 M3
8,300 M4 -
10,400 M5 M4, M5
12,400 M6 M6
16,500 M8 M8
20,500 - M10
25,000 M10, M12 M12
31,000 M16 -
Legend
vc = cutting speed [m/min]
f = feed [mm/r]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 16.5-31
Material designation Tensile strength vc f
Dia. 16.5 Dia. 20.5 Dia. 25 Dia. 31
Steels
General structural steels ≤ 500 N/mm² 35 0,170 0,180 0,210 0,240
≤ 1,000 N/mm² 33 0,110 0,130 0,150 0,170
Unalloyed hardened steels ≤ 700 N/mm² 35 0,170 0,180 0,210 0,240
≤ 850 N/mm² 33 0,170 0,180 0,210 0,240
≤ 1,000 N/mm² 22 0,110 0,130 0,150 0,170
Alloyed hardened steels ≤ 1,000 N/mm² 17 0,170 0,180 0,210 0,240
≤ 1,400 N/mm² 13 0,110 0,130 0,150 0,170
Nitriding steels ≤ 1,000 N/mm² 17 0,110 0,130 0,150 0,170
≤ 1,400 N/mm² 13 0,070 0,080 0,090 0,120
Tool steels ≤ 850 N/mm² 19 0,110 0,130 0,150 0,170
≤ 1,400 N/mm² 17 0,070 0,080 0,090 0,120
High-speed steels ≤ 1,400 N/mm² 17 0,070 0,080 0,150 0,120
Stainless steels
Sulphurated stainless steels ≤ 900 N/mm² 18 0,110 0,130 0,150 0,170
Austenitic stainless steels ≤ 1,100 N/mm² 13 0,070 0,080 0,090 0,120
Martensitic stainless steels ≤ 1,200 N/mm² 15 0,070 0,080 0,090 0,120
Titanium and titanium alloys ≤ 850 N/mm² 17 0,110 0,130 0,150 0,170
≤ 1,400 N/mm² 11 0,070 0,080 0,090 0,120
Special alloys ≤ 1,600 N/mm² 9 0,110 0,130 0,150 0,170
Cast metals
Cast iron ≤ 240 HB 28 0,170 0,180 0,210 0,240
≤ 350 HB 18 0,170 0,180 0,210 0,240
Spheroidal graphite and malleable iron ≤ 240 HB 24 0,170 0,180 0,210 0,240
≤ 350 HB 22 0,170 0,180 0,210 0,240
Chilled cast iron ≤ 350 HB 9 0,070 0,080 0,090 0,120
Hard materials
Spring steels ≤ 350 HB 11 0,070 0,080 0,090 0,120
Cutting values
For dia. 6.3-12.4
Material designation Tensile strength vc f
Dia. 6.3 Dia. 8.3 Dia. 10.4 Dia. 12.4
Steels
General structural steels ≤ 500 N/mm² 35 0,120 0,130 0,140 0,150
≤ 1,000 N/mm² 33 0,070 0,080 0,090 0,100
Unalloyed hardened steels ≤ 700 N/mm² 35 0,120 0,130 0,140 0,150
≤ 850 N/mm² 33 0,120 0,130 0,140 0,150
≤ 1,000 N/mm² 22 0,070 0,080 0,090 0,100
Alloyed hardened steels ≤ 1,000 N/mm² 17 0,120 0,130 0,140 0,150
≤ 1,400 N/mm² 13 0,070 0,080 0,090 0,100
Nitriding steels ≤ 1,000 N/mm² 17 0,070 0,080 0,090 0,100
≤ 1,400 N/mm² 13 0,040 0,050 0,060 0,060
Tool steels ≤ 850 N/mm² 19 0,070 0,080 0,090 0,100
≤ 1,400 N/mm² 17 0,040 0,050 0,060 0,060
High-speed steels ≤ 1,400 N/mm² 17 0,040 0,050 0,060 0,060
Cast metals
Cast iron ≤ 240 HB 28 0,120 0,130 0,140 0,150
≤ 350 HB 18 0,120 0,130 0,140 0,150
Spheroidal graphite and malleable iron ≤ 240 HB 24 0,120 0,130 0,140 0,150
≤ 350 HB 22 0,120 0,130 0,140 0,150
Chilled cast iron ≤ 350 HB 9 0,040 0,050 0,060 0,060
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
CUT+COOL drilling and cutting oil

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information