Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Connector DIN 7428 E 6.3 (1/4 inch)

Connecting piece DIN 7428 E 6.3 (1/4)
HOLD-BIT-IMPNUT-4PT-1/4INX4PT-3/8IN-L50

Art.-no. 0614176727

EAN 4046777899610

Individual price display after login
Connector DIN 7428 E 6.3 (1/4 inch)

Art.-no. 0614176727

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Allows the use of socket wrenches on machines with a standard drill chuck.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive type

Outer hexagon

Tip size

3/8 inch

Tip type

Outer square

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information