Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Connector bus bar, 4.8/6.3 x 0.8

Connector bus bar
MULTICON-TRIPLE-(SN)-6,3X0,8

Art.-no. 0558958

EAN 4011231469791

Individual price display after login
Connector bus bar, 4.8/6.3 x 0.8

Art.-no. 0558958

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connections


  • 3x blade connectors, 4.8/6.3 x 0.8

  • 1x blade receptacle, 4.8/6.3 x 0.8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Retaining-lug diameter (Ø)

1.6 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information