Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK
Contact tip for welding torch MB 15 AK
CNTCTTIP-0.9MM-(F.MB 15 AK)
Art.-no. 0708001320
EAN 4058794697292
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length | 25 mm |
Tip diameter | 6.3 mm |
Suitable for welding wire | Steel |
Suitable for wire diameter | 0.9 mm |
Product weight (per item) | 10.000 g |
Connection thread | M6 |
