Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Contact tip MB 25 AK For welding torch MB 25 AK

Contact tip for welding torch MB 25 AK
CNTCTTIP-MB25-1,2MM

Art.-no. 0984260112

EAN 4011231915212

Individual price display after login
Contact tip MB 25 AK For welding torch MB 25 AK

Art.-no. 0984260112

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 mm

Tip diameter

8 mm

Suitable for welding wire

Steel

Suitable for wire diameter

1.2 mm

Product weight (per item)

10.920 g

Connection thread

M6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information