Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Contact tip for aluminium wire

Contact tip for aluminium wire
CNTCTTIP-ALU-M8X10X0,8

Art.-no. 0984017308

EAN 4066443187032

Individual price display after login
Contact tip for aluminium wire

Art.-no. 0984017308

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Length: 20 mm

  • Thread: M8
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 mm

Product weight (per item)

21000.000 g

Connection thread

M8

Outer diameter

12 mm

Material

Non-alloyed steel, 1.0570

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information