Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Contact tip for steel wire

Contact tip for steel wire
CNTCTTIP-ST-MB36KD-D10-1,2

Art.-no. 0984360112

EAN 4058794797732

Individual price display after login
Contact tip for steel wire

Art.-no. 0984360112

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 mm

Suitable for wire diameter

1.2 mm

Product weight (per item)

11.000 g

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information