Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Contact washer

Steel mechanically applied zinc coating
DISC-CNTCT-SER-(MZN)-D5,1

Art.-no. 0413005

EAN 4047376258983

Individual price display after login
Contact washer

Art.-no. 0413005

Individual price display after login
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Mechanically galvanised steel, serrated
  • Optimum grounding is assured

  • Serration prevents any rotation of the washer when unscrewing and tightening.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.1 mm

Outer diameter (d2)

10 mm

Thickness (h1)

1.0 mm

Material

Steel

Min./max. Vickers hardness, HV

420-520 HV

Surface

Zinc plated

Other standard

WN 413

Design

Contact toothing

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information