Contact washer
Steel mechanically applied zinc coating
DISC-CNTCT-SER-(MZP)-D6,1
Register now and access more than 125,000 products
- Optimum grounding is assured
- Serration prevents any rotation of the washer when unscrewing and tightening.
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 12 mm |
Thickness (h1) | 1.2 mm |
Material | Steel |
Min./max. Vickers hardness, HV | 420-520 HV |
Surface | Zinc plated |
Other standard | WN 413 |
Design | Contact toothing |
Datasheets(X)
CAD data (available after login)