Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Container net with reinforced edge cord

Container net
SAFENET-CONTAINER-PP-45MM-3,5X7,0M

Art.-no. 0880350700

EAN 4045727413777

Individual price display after login
Container net with reinforced edge cord

Art.-no. 0880350700

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dekra-tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

3.5 m

Length

7 m

Material

PP - Polypropylene

Colour

Green

Mesh size

45 x 45 mm

Cord thickness

3 mm

Suitable for container volume

12 m³ (2.5 x 6.3 m), 18 m³ (2.5 x 6.3 m), 20 m³ (2.5 x 6.3 m)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information