Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Continuity tester Beeper Plus

Circuit tester Beeper Plus
TEST-PLUS-SENSOR-300V

Art.-no. 071553 315

EAN 4038898416715

Individual price display after login
Continuity tester Beeper Plus

Art.-no. 071553 315

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For continuity testing of wires, fuses, light bulbs etc.
  • External voltage-proof to 300 V/a warning lamp comes on for safety

  • Torch function with LED technology

  • Contact-free detection of voltage sources, hence no current flow required

  • Display from 110-300 V alternating voltage

  • Testing with buzzer and can be used as a pocket torch at the same time

  • Test display via buzzer and LED (0-30 Ω) or LED pocket torch (0-250 Ω)

Tested to EN 61010/DIN VDE 0100-410/IEC 1010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. voltage measuring range

110 V/AC

Max. voltage measuring range

300 V/AC

IP protection class

IP 20

EN standard

61010

Number of rechargeable batteries/batteries

3 PCS

Battery designation

Mignon AA

Rechargeable battery/battery permanently installed

No

Required accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
High Power battery

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Safety test lead with restrictable test tips

SAFETESTLD-F.MSREEQUIP-1000V-4MM

Conforms to requirements of IEC/EN 61010-2-031
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information