Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cooling system test device set for commercial vehicles 9 pieces

Cooling system tester set 9 pcs
COLSYSTEST-TR-ALU-SET-9PCS

Art.-no. 1952001064

EAN 4250158134065

Individual price display after login
Cooling system test device set for commercial vehicles 9 pieces

Art.-no. 1952001064

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium design for leak testing of cooling systems

Scope of delivery of the set of 9 pieces


  • 1x pressure pump with quick-action coupling

  • 1x flexible spacer with quick-action coupling

  • 1x DAF XF 95 - XF 105 adapter

  • 1x Scania 113 - 114 - 124 - 125 adapter

  • 1x Volvo FH 12 adapter

  • 1x adapter for Iveco Daily 2000 C series, Renault Magnum

  • 1x MAN L 2000 - TGA adapter

  • 1x adapter for MB Actros, Atego, Axor, -ECO 8401, -truck 1728, MAN F 2000, IVECO EuroStar, Iveco Eurotech, EURO truck, Strahlis

  • 1x adapter for MB Sprinter up to model year 2006, -Vito. (Adapter in metal version as bayonet lock, diameter 60 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Scania 113/114/124/125

  • DAF XF 95/XF 105

  • Mercedes-Benz Actros/Atego/Axor

  • Iveco Daily 2000 C series

  • MAN L 200-TGA

  • Volvo FH 12

  • MB Sprinter up to model year 2006

Number of pieces

9 PCS

Product weight (per item)

2636.439 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information