Copper sealing ring
RG-SEAL-DIN7603-CU-A-21X26X2
Art.-no. 0991311925
EAN 4045727082188
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Outer diameter (d2) | 26 mm |
Thickness (h1) | 2 mm |
Material | Copper |
Surface | Plain |
DIN | 7603 |