Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Cordless angle grinder EWS 18-A, 125 mm disc

Cordless angle grinder EWS 18 A 125 mm disc
ANGLGRIND-CORDL-(EWS18-A/125MM)-2X4.0AH

Art.-no. 07002363

EAN 4058794429763

Individual price display after login
Cordless angle grinder EWS 18-A, 125 mm disc

Art.-no. 07002363

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Handy cordless angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery pack power you need with PICK YOUR POWER.

Optimum force distribution


Similar to four-wheel drive, the four-pole motor distributes power better than a conventional two-pole motor.



One-handed operation possible


Flexible application options, even in hard-to-reach places



Overload and accidental restart safeguard


Added safety when working



Low-weight, high-performance battery pack with no memory effect


Lithium-ion technology



Continuous monitoring of the battery capacity


State-of-charge indicator on the battery pack

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

EWS 18-A/125 MM

Thread type x spindle-thread diameter

M14

Nominal voltage

18 V/DC

Max. idle speed

10000 rpm

Max. cutting disc diameter.

125 mm

Weight of machine without rechargeable battery

1.65 kg

Rechargeable battery/battery capacity

4 Ah

Cordless angle grinder EWS 18-A, 125 mm disc including:
Quick charger AL 30-CV-LI
1 x
Quick charger AL 30-CV-LI

CHRG-(AL30-CV-LI)

Description: Charger suitable for 18-V Li-ion system batteries (CV)
Quantity: 1 x
2 x
Rechargeable battery LI-CV-18 V

BTRYPCK-LI-CV-18V/4,0AH

Description:
LI-CV-18V/4.0Ah; 4 Ah
Powerful and robust battery packs
Quantity: 2 x
Angle grinder protective panel on both sides WSH 230
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND-(EWS 18-A 125 MM)

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
Handle
1 x
Handle

AUXILIARY HANDLE

Quantity: 1 x
Face wrench
1 x
Face wrench

PIN-TYPE WRENCH

Quantity: 1 x
Clamping flange
1 x
Clamping flange

CLMPFLG-(2 605 703 014)

Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-HNDTL-(EWS 18-A)-(8.4.2)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information